Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Intel X710-Da2 2X10Gbe Sfp+ Pcie 01DA900

Intel X710-Da2 2X10Gbe Sfp+ Pcie (Discontinued)

  • Mfr # 01DA900
  • Zoro # G2556098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01DA900
Zoro #
G2556098
UPC #
889488119196
Country of Origin
Unknown

Dimensions

Depth
6.6"
Width
2.7"
Height
0.6"

Details

Product Type
10Gigabit Ethernet Card
Total Number of Ports
2
Media Type Supported
Optical Fiber
Host Interface
PCI Express 3.0 x8
Environmentally Friendly
Yes
Device Supported
Server
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Package Contents
Intel X710-DA2 2x10GbE SFP+ Adapter, Full-height (3U) bracket attached with low-profile (2U) bracket included in the box, Quick Install Guide, Warranty Flyer, Documentation CD, Important Notices Flyer

Description

The LENOVO Intel X710-Da2 2X10Gbe Sfp+ Pcie is a 10Gigabit Ethernet Card with a depth of 6.6", width of 2.7", and height of 0.6".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.