
KB MICE_BO CC KEYBOARD-US ENGLISH
Mfr # 4X30H56841
Zoro # G015660111
product price: $49.99
/eaKey Features
Height
0.79 in
Includes
Professional Wireless Keyboard 1 x Nano Receiver
Color
Black
Interface
USB
Keyswitch Technology
Plunger/Rubber Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X30H56841
Zoro #
G015660111
UPC #
-
Country of Origin
China
Dimensions
Height
0.79 in
Keyboard/Keypad Width
17.71 in
Keyboard/Keypad Depth
6.46 in
Details
Includes
Professional Wireless Keyboard 1 x Nano Receiver
Color
Black
Interface
USB
Item
Keyboard
Keyswitch Technology
Plunger/Rubber Dome
Keyboard/Keypad Wireless Technology
RF
Hot Keys
Multimedia
Keyboard/Keypad Connectivity Technology
Wireless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.