KB MICE_BO ESSENCIAL WR KBMS LA ES A1

  • Mfr # 4X31R64424

  • Zoro # G916130706


product price: $19.55
/ea

Key Features

Pointing Device Cable Length
5.91 ft
Number of Buttons
3
Pointing Device Depth
2.44 in
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X31R64424
Zoro #
G916130706
UPC #
-
Country of Origin
China

Dimensions

Pointing Device Cable Length
5.91 ft
Pointing Device Depth
2.44 in
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Width
16.69 in
Height
0.79 in
Keyboard/Keypad Depth
5.75 in
Pointing Device Height
1.34 in

Details

Number of Buttons
3
Pointing Device Connectivity Technology
Cable
Scroller Type
Scroll Wheel
Interface
USB Type A
Power Source
USB
Movement Resolution (dpi)
1600
Hot Keys
CoPilot
Platform Supported
PC
Keyswitch Technology
Membrane
Item
Mouse
Keyboard/Keypad Type
Keyboard
Ergonomic Fit
Symmetrical
Keyboard/Keypad Connectivity Technology
Cable
Movement Detection
Optical
Operating System Compatibility
Windows 10, Windows 11
Keyboard/Keypad Features
Spill Resistant, Quiet Keys, Numeric Keypad, Ergonomic, Waterproof, Adjustable Tilt
Color
Black
Standards
AAABSMICB, CEC-tickEACFCCICKCCTUVULVCCI
Includes
Essential Wired Combo Black LA SpanishDocuments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.