Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KB MICE_BO ESSENCIAL WR KM FR CA 058 A1

  • Mfr # 4X31R64413

  • Zoro # G816130769


product price: $19.55
/ea

Key Features

Standards
AAABSMICB, CEC-tickEACFCCICKCCTUVULVCCI
Movement Resolution (dpi)
1600
Pointing Device Connectivity Technology
Cable
Interface
USB Type A
Includes
Essential Wired Combo Black French Canadian 058Documents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X31R64413
Zoro #
G816130769
UPC #
-
Country of Origin
China

Dimensions

Pointing Device Depth
2.44 in
Pointing Device Cable Length
5.91 ft
Pointing Device Height
1.34 in
Height
0.79 in
Keyboard/Keypad Width
16.69 in
Keyboard/Keypad Depth
5.75 in
Keyboard/Keypad Cable Length
5.91 ft

Details

Standards
AAABSMICB, CEC-tickEACFCCICKCCTUVULVCCI
Movement Resolution (dpi)
1600
Pointing Device Connectivity Technology
Cable
Item
Mouse
Interface
USB Type A
Includes
Essential Wired Combo Black French Canadian 058Documents
Platform Supported
PC
Movement Detection
Optical
Power Source
USB
Number of Buttons
3
Scroller Type
Scroll Wheel
Operating System Compatibility
Windows 10, Windows 11
Ergonomic Fit
Symmetrical
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Numeric Keypad, Quiet Keys, Spill Resistant, Waterproof, Adjustable Tilt, Ergonomic
Keyboard/Keypad Type
Keyboard
Color
Black
Hot Keys
CoPilot
Keyswitch Technology
Membrane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.