
KBD_BO ESSENTIAL KB F_C 058 A1
Mfr # 4Y41R64646
Zoro # G316130597
product price: $23.19
/eaKey Features
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Length
16.69 in
Keyboard/Keypad Features
Spill Resistant, Numeric Keypad, Adjustable Tilt, Adjustable Feet, Water Resistant, Low-profile Keys, Quiet Keys
Height
0.79 in
Keys Style
Island Style Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64646
Zoro #
G316130597
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Cable Length
5.91 ft
Keyboard/Keypad Length
16.69 in
Height
0.79 in
Keyboard/Keypad Depth
5.75 in
Details
Keyboard/Keypad Features
Spill Resistant, Numeric Keypad, Adjustable Tilt, Adjustable Feet, Water Resistant, Low-profile Keys, Quiet Keys
Keys Style
Island Style Keys
Hot Keys
CoPilot
Keystroke Life
10 Million Cycle
Color
Black
Includes
Essential Wired Keyboard Black French Canadian 058Documents
Keyboard/Keypad Connectivity Technology
Cable
Platform Supported
PC
Interface
USB Type A
Power Source
USB
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Keyswitch Technology
Plunger
Item
Keyboard
Operating System Compatibility
Windows 10, Windows 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.