
KBD_BO PREFERRED PRO KB ES A1
Mfr # 4Y41R64610
Zoro # G916150919
product price: $39.49
/eaKey Features
Keyboard/Keypad Cable Length
6.56 ft
Color
Black
Keys Style
Island Style Keys
Hot Keys
CoPilot
Includes
Preferred Pro II USB Keyboard-SpanishPosters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64610
Zoro #
G916150919
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Cable Length
6.56 ft
Height
1.34 in
Keyboard/Keypad Length
17.83 in
Keyboard/Keypad Depth
6.65 in
Details
Color
Black
Keys Style
Island Style Keys
Hot Keys
CoPilot
Includes
Preferred Pro II USB Keyboard-SpanishPosters
Power Source
USB
Item
Keyboard
Keyboard/Keypad Features
Adjustable Tilt, Spill Resistant, 3-zone Layout, Water Resistant
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Interface
USB Type A
Keyboard/Keypad Connectivity Technology
Cable
Keyswitch Technology
Plunger/Rubber Dome
Platform Supported
PC
Number of Keys
104
Keystroke Life
10 Million Cycle
Compatible Devices
Desktop Computer, Docking Station, Workstation, Notebook
Compatible With
Lenovo Products:ThinkPad NotebookThinkCentre Desktop ComputerThinkStation Workstation
Operating System Compatibility
Windows 10, Windows 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.