Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBD_BO PREFERRED PRO KB FR A1

  • Mfr # 4Y41R64595

  • Zoro # G216150886


product price: $39.49
/ea

Key Features

Compatible With
Lenovo Products:ThinkPad NotebookThinkCentre Desktop ComputerThinkStation Workstation
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Interface
USB Type A
Includes
Preferred Pro II USB Keyboard-FrenchPosters
Keyboard/Keypad Features
Spill Resistant, Adjustable Tilt, 3-zone Layout, Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y41R64595
Zoro #
G216150886
UPC #
-
Country of Origin
China

Dimensions

Height
1.34 in
Keyboard/Keypad Cable Length
6.56 ft
Keyboard/Keypad Depth
6.65 in
Keyboard/Keypad Length
17.83 in

Details

Compatible With
Lenovo Products:ThinkPad NotebookThinkCentre Desktop ComputerThinkStation Workstation
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Item
Keyboard
Interface
USB Type A
Includes
Preferred Pro II USB Keyboard-FrenchPosters
Keyboard/Keypad Features
Spill Resistant, Adjustable Tilt, 3-zone Layout, Water Resistant
Platform Supported
PC
Keys Style
Island Style Keys
Hot Keys
CoPilot
Color
Black
Compatible Devices
Workstation, Notebook, Docking Station, Desktop Computer
Operating System Compatibility
Windows 10, Windows 11
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
104
Keystroke Life
10 Million Cycle
Keyswitch Technology
Plunger/Rubber Dome
Power Source
USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.