
KBD_BO PREFERRED PRO KB FR CA 058 A1
Mfr # 4Y41R64629
Zoro # G416151072
product price: $32.69
/eaKey Features
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Keystroke Life
10 Million Cycle
Keyswitch Technology
Plunger/Rubber Dome
Keys Style
Island Style Keys
Power Source
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64629
Zoro #
G416151072
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Depth
6.65 in
Keyboard/Keypad Length
17.83 in
Keyboard/Keypad Cable Length
6.56 ft
Height
1.34 in
Details
Standards
CEFCCULTUVKCCAAAVCCIC-tickBSMIEACICCB
Keystroke Life
10 Million Cycle
Keyswitch Technology
Plunger/Rubber Dome
Keys Style
Island Style Keys
Power Source
USB
Keyboard/Keypad Features
Adjustable Tilt, Water Resistant, Spill Resistant, 3-zone Layout
Item
Keyboard
Color
Black
Platform Supported
PC
Keyboard/Keypad Connectivity Technology
Cable
Compatible Devices
Notebook, Desktop Computer, Docking Station, Workstation
Interface
USB Type A
Compatible With
Lenovo Products:ThinkPad NotebookThinkCentre Desktop ComputerThinkStation Workstation
Hot Keys
CoPilot
Number of Keys
104
Operating System Compatibility
Windows 11, Windows 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.