Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KBD_BO PREFERRED PRO KB FR CA 445 A1

  • Mfr # 4Y41R64628

  • Zoro # G816150842


product price: $39.49
/ea

Key Features

Interface
USB Type A
Keystroke Life
10 Million Cycle
Keyboard/Keypad Features
3-zone Layout, Adjustable Tilt, Spill Resistant, Water Resistant
Keyswitch Technology
Plunger/Rubber Dome
Keyboard/Keypad Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y41R64628
Zoro #
G816150842
UPC #
-
Country of Origin
China

Dimensions

Keyboard/Keypad Cable Length
6.56 ft
Keyboard/Keypad Length
17.83 in
Keyboard/Keypad Depth
6.65 in
Height
1.34 in

Details

Interface
USB Type A
Keystroke Life
10 Million Cycle
Item
Keyboard
Keyboard/Keypad Features
3-zone Layout, Adjustable Tilt, Spill Resistant, Water Resistant
Keyswitch Technology
Plunger/Rubber Dome
Color
Black
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
CoPilot
Operating System Compatibility
Windows 10, Windows 11
Keys Style
Island Style Keys
Compatible With
Lenovo Products:ThinkPad NotebookThinkCentre Desktop ComputerThinkStation Workstation
Platform Supported
PC
Power Source
USB
Compatible Devices
Workstation, Desktop Computer, Docking Station, Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.