KBD_BO SMC KBD-FREN CANA058 A1
Mfr # 4Y41R64700
Zoro # G116150948
product price: $74.59
/eaKey Features
Keystroke Life
10 Million Cycle
Color
Black
Keyboard/Keypad Cable Length
6.56 ft
Operating System Compatibility
Windows 11, Windows 10
Standards
CBcTUVusTUV MarkCE EMCBISFCCVCCIBSMIKCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64700
Zoro #
G116150948
UPC #
-
Country of Origin
China
Dimensions
Keyboard/Keypad Cable Length
6.56 ft
Keyboard/Keypad Depth
6.38 in
Height
0.94 in
Keyboard/Keypad Length
17.52 in
Details
Keystroke Life
10 Million Cycle
Color
Black
Operating System Compatibility
Windows 11, Windows 10
Standards
CBcTUVusTUV MarkCE EMCBISFCCVCCIBSMIKCC
Keyboard/Keypad Features
LED Indicator, Low-profile Keys, 3-zone Layout, Adjustable Tilt
Platform Supported
PC
Keyswitch Technology
Plunger
Hot Keys
CoPilot
Built-in Devices
Smart Card Reader
Item
Keyboard
Interface
USB Type A
Keyboard/Keypad Connectivity Technology
Cable
Keys Style
Island Style Keys
Power Source
USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.