Keyboard - Cable Connectivity - Proprietary Interface - English (US) - Notebook - Black
- Mfr # 5M11D11999
- Zoro # G613774166
product price:Â
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Palm Rest
Color
Black
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Host Interface
Proprietary
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5M11D11999
- Zoro #
- G613774166
- UPC #
- -
- Country of Origin
- China
- Features
- Palm Rest
- Color
- Black
- Keyboard/Keypad Connectivity Technology
- Cable
- Keyboard/Keypad Host Interface
- Proprietary
- Device Supported
- Notebook
- Power Source
- Cable
- Item
- Keyboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.