Laptop Camera Cable
- Mfr # 5C11C81994
- Zoro # G513774082
product price:Â
$
54.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
4.33"
Width
0.71"
Height
39.4 mil
Device Supported
Notebook
Compatibility
ThinkPad X13 Yoga Gen 2-20W8/20W9 Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C11C81994
- Zoro #
- G513774082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4.33"
- Width
- 0.71"
- Height
- 39.4 mil
Details
- Device Supported
- Notebook
- Compatibility
- ThinkPad X13 Yoga Gen 2-20W8/20W9 Notebook
- Item
- Laptop Camera Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.