Laptop Touch Sensor Cable - 0.1" Height x 0.7" Width x 12" Depth
- Mfr # 5C11C81995
- Zoro # G713774158
product price:Â
$
47.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
0.1"
Width
0.7"
Depth
12"
Compatibility
Lenovo X13 ThinkPad Yoga Gen 2-(20W8/20W9)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5C11C81995
- Zoro #
- G713774158
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.1"
- Width
- 0.7"
- Depth
- 12"
Details
- Compatibility
- Lenovo X13 ThinkPad Yoga Gen 2-(20W8/20W9)
- Item
- Laptop Touch Sensor Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.