Lecoo Portable Wireless Speaker SD card, FM Radio, USB, AUX, RGB

  • Mfr # DS154

  • Zoro # G222414972


product price:  $38.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS154
Zoro #
G222414972
UPC #
-
Country of Origin
China

Description

With FM radio 2.1CH Brand-new Design Portable Speaker Fashionable appearance with good sound quality IPX5 Water Resistance Hard strong handle for easy carrying out RGB light (same as JBL light effect ) activity makes perfect for disco party TWS Function achieving enhanced stereo sound Rechargeable battery guarantees up to 4.5 hours playing time at 50% volume Type-C charging port for safer and faster charging Audio Player- USB-fash ,Aux-in 3.5mm jack FM function dedicated SPECIFICATIONS: Unit weight: 2.27kg Charging time: 4.5H (5V 1A) & 4H (5V 2A) Playing time: 2.5H (100% Vol) & 4.5H (50% Vol) Product size: 356(L) *134(W) * 178 (H) mm RMS Power Output: 18W RMS MAX POWER OUTPUT 36W Battery capacity : 3.7V 3000mAh Frequency response: 70Hz-16KHz Input power supply : DC 5V 1.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.