Legion K500 Gaming Keyboard, GY40T26478

  • Mfr # GY40T26478

  • Zoro # G4964742


product price: $71.95
/ea

Key Features

Color
Dual Color
Features
Environmentally Friendly
Includes
Legion K500 RGB Mechanical Gaming Keyboard (US English) Palm Rest Quick Start Guide Warranty Poster
Keyboard/Keypad Height
1.34"
Number of Keys
104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY40T26478
Zoro #
G4964742
UPC #
193268293847
Country of Origin
Unknown

Dimensions

Keyboard/Keypad Height
1.34"
Keyboard/Keypad Width
17.46 in
Keyboard/Keypad Depth
6.32 in
Height
1.34 in

Details

Item
Gaming Keyboard
Color
Dual Color
Features
Environmentally Friendly
Includes
Legion K500 RGB Mechanical Gaming Keyboard (US English) Palm Rest Quick Start Guide Warranty Poster
Number of Keys
104
Keyboard/Keypad Host Interface
USB 2.0
Keyboard/Keypad Connectivity Technology
Cable
Hot Keys
Adjustable Backlighting, Game Mode, Multimedia
Platform Supported
Windows, PC
Keyswitch Technology
Mechanical
Package Contents
Legion K500 RGB Mechanical Gaming Keyboard (US English), Palm Rest, Quick Start Guide, Warranty Poster
Environmentally Friendly
Yes
Interface
USB 2.0
Power Source
USB

Description

Lenovo Legion K500 RGB Mechanical Gaming Keyboard ( US English )

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.