Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legion M600 Wireless Gaming Mouse

  • Mfr # GY50X79385

  • Zoro # G310019157


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Color
Dual Color
Compatible With
Windows 10
Corded/Wireless
Corded/Wireless
Number of Buttons
9
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY50X79385
Zoro #
G310019157
UPC #
194632497441
Country of Origin
China

Dimensions

Height
1.7 in
Width
5 in
Depth
2.7 in

Details

Item
Gaming Mouse
Color
Dual Color
Compatible With
Windows 10
Corded/Wireless
Corded/Wireless
Number of Buttons
9
Includes
Legion M600 Wireless Gaming Mouse 2.4G Receiver Type-A to Type-C USB Cable Quick Start Guide Warranty Poster
Ergonomic Design
Symmetrical
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Green Environmental Attribute
Environmentally Friendly
Movement Detection
Optical
Scroller Type
Scroll Wheel
Wireless Operating Frequency
2.40 GHz
Movement Resolution
16000 dpi
Pointing Device Host Interface
USB 2.0
Device Supported
Computer
Ergonomic Fit
Symmetrical
Total Number of Buttons
9
Package Contents
Legion M600 Wireless Gaming Mouse, 2.4G Receiver, Type-A to Type-C USB Cable, Quick Start Guide, Warranty Poster
Environmentally Friendly
Yes
Pointing Device Connectivity Technology
Cable/Wireless
Operating System Compatibility
Windows 10
Movement Resolution (dpi)
16000
Scrolling Directions
Vertical
Compatible Devices
Computer
Interfaces
USB 2.0
Battery Capacity
800 mAh
Frequency
2.40 GHz
Number of Batteries
1
Battery Included
Yes
Battery Chemistry
Lithium Ion (Li-Ion)

Description

The Lenovo Legion M600 Wireless Gaming Mouse sports an ultra-long battery life and rapid-charging ideal for demanding gaming sessions. Its ergonomic design makes it comfortable for both claw-grip and palm-grip users, as well as left and right-handed gamers too. With the M600 by your side, you'll dominate the latest titles with up to 16,000 DPI adjustable via an on-the-fly DPI switch, and spectacular lighting effects thanks to the 16.8 million colors in two configurable LED zones.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.