Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEGION R34W-30

  • Mfr # 67C7GACBUS

  • Zoro # G216423799


product price: $649.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Stand
Yes
Pixel Pitch
0.23180 mm x 0.23180 mm
Package Contents
Legion R34w-30 34-inch VA Curved WQHD 180Hz Gaming MonitorDisplayPort Cable
Horizontal Viewing Angle
178°
Aspect Ratio
21:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67C7GACBUS
Zoro #
G216423799
UPC #
-
Country of Origin
China

Dimensions

Depth with Stand
12.66"
Bezel Width
74.8 mil
Height
14.5"
Height with Stand
22.74"
Width
31.8"
Extended Height with Stand
22.74"
Compressed Height with Stand
17.43"
Depth
4.4"
Width with Stand
31.80"
Viewable Screen Size
34"
Screen Size Class
34"

Details

Adjustable Stand
Yes
Pixel Pitch
0.23180 mm x 0.23180 mm
Package Contents
Legion R34w-30 34-inch VA Curved WQHD 180Hz Gaming MonitorDisplayPort Cable
Horizontal Viewing Angle
178°
Aspect Ratio
21:9
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Curvature
1500R
Color Supported
16.7 Million Colors
Panel Technology
Vertical Alignment (VA)
Number of Speakers
2
Tearing Prevention Technology
Adaptive Sync/FreeSync Premium
Active Display Area (H x V)
31.39" x 13.14"
Eye Comfort Rating
3 Star
Response Time
0.50 ms
Native Contrast Ratio
3,000:1
Number of HDMI 2.1 Ports
2
VESA Mount Compatible
Yes
Max. Resolution
3440 x 1440
Eye Comfort Certification
Yes
Stand Adjustments
Swivel, Tilt, Height
Backlight Technology
WLED
Operating Power Consumption
43 W
Color
Black
Number of Screens
1
Product Type
Gaming LED Monitor
Maximum Power Consumption
55 W
Features
sRGB, Anti-glare, 3-side NearEdgeless, Cable Management, Ergonomic Design, Eyesafe Certified 2.0, Natural Low Blue Light, Low Blue Light, VESA ClearMR 8000, Kensington Lock, HDR10, Eye Comfort Technology
Frequency
50 Hz, 60 Hz
Screen Mode
UW-QHD
DisplayPort
Yes
Screen Surface
Anti-glare
HDMI
Yes
Brightness
350 Nit
Response Time Details
3 ms Level 2, 2 ms Level 3, 5 ms Normal Mode, 1 ms Level 4, 5 ms GTG, 4 ms Level 1, 0.5 ms MPRT
Off-Mode Power Consumption
500 mW
Color Gamut
99% sRGB, 90% DCI-P3
HDMI Version
2.1
VESA Mount Standard
100 x 100
Standard Refresh Rate
180 Hz
Vertical Frequency
48 Hz to 180 Hz
Standby Power Consumption
300 mW
Speakers
Yes
Total Number of HDMI Ports
2
Pixel Per Inch (PPI)
110
Curved Screen
Yes

Description

LENOVO LEGION R34W-30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.