This item is Discontinued.

No Product Image Available

Legion T5 26IRB8 Gaming Desktop Computer i5-13400F 8 512 W11H (Discontinued)

  • Mfr # 90UT000MUS
  • Zoro # G009986661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90UT000MUS
Zoro #
G009986661
UPC #
196804945828
Country of Origin
China

Details

Number of Ethernet Ports
1
USB Type-C (Rear)
Yes
Mounting
Tower
Max. Turbo Speed
4.60 GHz
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Total Hard Drive Capacity
1 TB
Bluetooth
Yes
DisplayPort (Rear)
Yes
Chipset Manufacturer
Intel
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Processor Manufacturer
Intel
Total Solid State Drive Capacity
512 GB
Number of HDMI Outputs (Rear)
1
Series
T5 26IRB8
Number of DisplayPort Outputs (Rear)
3
Processor Speed
2.50 GHz
HDMI (Rear)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
LAN Manufacturer
Realtek
Memory Technology
DDR5 SDRAM
Graphics Memory Accessibility
Dedicated
Graphics Controller Manufacturer
NVIDIA
Standard Memory
8 GB
Chipset Model
B660
Power Supply Wattage
500 W
Processor Type
Core i5
Graphics Memory Technology
GDDR6
Wireless LAN Standard
IEEE 802.11ax
Includes
Keyboard, Mouse
Graphics Controller Model
GeForce RTX 3050
Number of USB Ports
9
LAN Model
RTL8125BG
Item
Gaming Desktop Computer
Color
Storm Gray
Processor Model
i5-13400F
Operating System
Windows 11 Home
Wireless LAN
Yes
Max. Memory Supported
64 GB
Number of Memory Slots
4
Number of USB 2.0 Ports (Rear)
4
Processor Core
Deca-core (10 Core)
Features
Carry Handle
Processor Generation
13th Gen
SSD Form Factor
M.2
Number of USB 3.2 Gen 1 Ports
4
Graphics Memory Capacity
Up to 8 GB

Description

Lenovo Legion Towers are expertly engineered, from their refined chassis, to their impressive lighting effects, to their high-performance components. Featuring the latest gaming processors and discrete graphics, these gaming towers deliver explosively powerful performance. Legion Tower 5i Cycle 1 2023 26L / MATX B660 / i5 13400F / 8G / 512 G / 1 TB HDD / RTX 3050 8G / WiFi 6E / 500W / Win 11 Home / 65W Air Cooler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.