This item is Discontinued.

Lenovo Lenovo 11CU0013US TS M80s i710700 16G N Windows 10 Pro Desktop Computer 11CU0013US

Lenovo 11CU0013US TS M80s i710700 16G N Windows 10 Pro Desktop Computer (Discontinued)

  • Mfr # 11CU0013US
  • Zoro # G004035197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11CU0013US
Zoro #
G004035197
UPC #
195235853184
Country of Origin
Mexico

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Color: Black
  • Processor Generation: 10th Gen
  • Processor Core: Octa-core (8 Core)
  • Maximum Turbo Speed: 4.80 GHz
  • vPro Technology: Yes
  • Standard Memory: 16 GB
  • Maximum Memory Supported: 128 GB
  • Memory Technology: DDR4 SDRAM
  • Number of Total Memory Slots: 4
  • Number of Occupied Memory Slots: 1
  • Maximum Power Supply Wattage: 260 W
  • Total Solid State Drive Capacity: 256 GB
  • Solid State Drive Configuration: 1 x 256 GB M.2 2280 PCIe x4 NVMe Opal
  • Operating System: Windows 10 Pro
  • Optical Media Supported: DVDR & RW
  • Graphics Controller Manufacturer: Intel
  • Graphics Controller Model: UHD Graphics 630
  • Graphics Memory Technology: DDR4 SDRAM
  • Graphics Memory Accessibility: Shared
  • Operating System Architecture: 64-bit
  • Bluetooth: No
  • Keyboard Localization: English
  • HDMI (Rear): Yes
  • Total Number of USB Ports: 9
  • Number of USB 3.2 Gen 1 Ports: 6
  • Number of USB 3.2 Gen 2 Ports: 2
  • USB Type-C Detail: 1x USB 3.2 Type-C Gen 1 (15W charging)
  • Country of Origin: Mexico
  • Weight: 14.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.