This item is Discontinued.

Lenovo Lenovo 20N40038US ThinkPad T590 15.6 in. Touchscreen Notebook - 1920 x 1080 - Core i7 -8665U - 16 GB RAM - 1 TB SSD - Windows 10 Pro 64-Bit 20N40038US

Lenovo 20N40038US ThinkPad T590 15.6 in. Touchscreen Notebook - 1920 x 1080 - Core i7 -8665U - 16 GB RAM - 1 TB SSD - Windows 10 Pro 64-Bit (Discontinued)

  • Mfr # 20N40038US
  • Zoro # G604037409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20N40038US
Zoro #
G604037409
UPC #
193638281160
Country of Origin
China

Description

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Specifications
  • Bluetooth: Yes
  • Drive Type: SSD
  • Finger Print Reader: Yes
  • Front Camera/Webcam: Yes
  • Graphics Controller Manufacturer: NVIDIA
  • Graphics Controller Model: GeForce MX250
  • Graphics Memory Accessibility: Dedicated
  • HDMI: Yes
  • Keyboard Backlight: Yes
  • Keyboard Localization: English (US)
  • Number of Cells: 3-cell
  • Operating System Architecture: 64-Bit
  • Operating System Language: English
  • Operating System Platform: Windows
  • Operating System: Windows 10 Pro
  • Processor Core: Quad-core (4 Core)
  • Processor Manufacturer: Intel
  • Processor Model: i7-8665U
  • Processor Speed: 1.90 GHz
  • Processor Type: Core i7
  • Product Family: ThinkPad T590
  • Product Type: Notebook
  • Screen Resolution: 1920 x 1080
  • Screen Size: 15.6"
  • Standard Memory: 16 GB
  • Total Number of USB Ports: 4
  • Total Solid State Drive Capacity: 1 TB
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.