This item is Discontinued.

Lenovo Lenovo 20TD00B7US 15.6 in. ThinkPad E15 G2 Laptop - Full HD - 1920 x 1080 - Intel Core i5 i5-1135G7 Quad-core - 2.40 GHz - 8 GB RAM - 256 GB SSD - Glossy Black - Windows 10 Pro 20TD00B7US

This item is Discontinued.

Lenovo

Lenovo 20TD00B7US 15.6 in. ThinkPad E15 G2 Laptop - Full HD - 1920 x 1080 - Intel Core i5 i5-1135G7 Quad-core - 2.40 GHz - 8 GB RAM - 256 GB SSD - Glossy Black - Windows 10 Pro (Discontinued)

Mfr # 20TD00B7US
Zoro # G004037603
UPC # 195713167307
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20TD00B7US
Zoro #
G004037603
UPC #
195713167307
Country of Origin
China

Description

15.6 in. ThinkPad E15 G2 Laptop - Full HD - 1920 x 1080 - Intel Core i5 i5-1135G7 Quad-core (4 Core) 2.40 GHz - 8 GB RAM - 256 GB SSD - Glossy Black - Windows 10 Pro

Specifications
  • Processor Manufacturer: Intel
  • Processor Type: Core i5
  • Processor Model: i5-1135G7
  • Processor Core: Quad-core (4 Core)
  • Processor Speed: 2.40 GHz
  • Maximum Turbo Speed: 4.20 GHz
  • Standard Memory: 8 GB
  • Memory Technology: SDRAM
  • Drive Type: SSD
  • Total Solid State Drive Capacity: 256 GB
  • Screen Size: 15.6"
  • Display Screen Type: LCD
  • Display Screen Technology: Twisted nematic (TN)
  • Screen Mode: Full HD
  • Screen Resolution: 1920 x 1080
  • Operating System: Windows 10 Pro
  • Color: Glossy Black
  • Weight: 5.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.