Zoro Homepage

Lenovo 300 Fhd Webcam

  • Mfr # GXC1B34793

  • Zoro # G800486926


product price: $38.35
/ea

Key Features

Width
3.5"
Height
2.4"
Resolution
2 Megapixel
Product Type
Video Conferencing Camera
Depth
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXC1B34793
Zoro #
G800486926
UPC #
195348129763
Country of Origin
Unknown

Dimensions

Width
3.5"
Height
2.4"
Depth
1.8"

Details

Item
Video Conferencing Camera
Resolution
2 Megapixel
Product Type
Video Conferencing Camera
Color
Cloud Gray
Image Sensor Type
CMOS
Maximum Video Resolution
1920 x 1080
Focus Modes
Fixed Focus
Host Interface
USB 2.0
Microphone
Yes
Package Contents
1 x 300 FHD WebCam, 1 x QSG, 1 x Warranty
Field Of View (FOV) Angle
95°
Device Supported
Notebook
Maximum Frame Rate
30 fps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.