Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 45N0256 65W AC Adapter with Cord Thinkpad 45N0256

Lenovo 45N0256 65W AC Adapter with Cord Thinkpad (Discontinued)

  • Mfr # 45N0256
  • Zoro # G804136490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45N0256
Zoro #
G804136490
UPC #
854032296517
Country of Origin
China

Description

Open Source product is procured through the secondary market. The product is manufacturer original. The product is NEW and may have been unsealed to ensure the product is authentic. Open source product is not eligible for any rebate, spiff, marketing, or any other program that may pertain to its manufacturer.

Specifications
  • Maximum Output Power: 65 W
  • Height: 1.1"
  • Width: 1.7"
  • Depth: 4.1"
  • Weight: 0.95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.