Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Lenovo 45W AC Adapter, 888014197 (Discontinued)

  • Mfr # 888014197
  • Zoro # G4980578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
888014197
Zoro #
G4980578
UPC #
887263410049
Country of Origin
Unknown

Dimensions

Height
1.1"
Width
1.6"
Depth
3.6"

Details

Product Type
AC Adapter
Compatibility
Lenovo Devices: Yoga 11, Yoga 11s, U330p, U330 Touch, U430p, U430 Touch, S500, S500 touch, S410 Flex, S510 Flex, S410P, S510P, Flex 14, Flex15, Z series(Lancer), G series(Lancer), S210, S215, S210 Touch, Venus II, Melon(Flex 10), Vienna(Yoga2 11), N20(Spark), N20p(Spark 1A), K20-80(Zhujiang2), S20-30, E10-30, Flex2 series(Mybo), Flex2 Pro-15(Viper 5A), B/E/N(Freelander/Discovery/Boxster), Flex 3 14XX(Camaro4), Yoga 300-11(Mini), Ideapad 300S-11IBR(S21), S21e(Micro), E31, Flex 3 15XX(Camaro5), Flex 3 Pro-1580, Flex 3 Edge 2-1580, Tesla(S41), Tesla U41, Tesla U31, Ideapad 500S-15ISK(U51), Gx1, Zx1, Bx1, K/M41(Macan)

Description

Lenovo 45W AC Adapter(UL-SDC) forFlex 3 (Integrated Graphics) / Yoga 2 11""/ Some G/Z series.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.