This item is Discontinued.

Lenovo Lenovo 4X60M97031 Geforce GT730 2GB 2 DPT HP LP Graphics Card 4X60M97031

Lenovo 4X60M97031 Geforce GT730 2GB 2 DPT HP LP Graphics Card (Discontinued)

  • Mfr # 4X60M97031
  • Zoro # G703764084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X60M97031
Zoro #
G703764084
UPC #
-
Country of Origin
China

Details

Host Interface
PCI Express 2.0
Mounting
Plug-in Card
Memory Technology
GDDR5
DisplayPort
Yes
Item
Graphic Card
Standard Memory
2 GB
Number of DisplayPort Outputs
2
Chipset Series
GT 700
Platform Supported
PC

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Specifications
  • Product Type: Graphic Card
  • Standard Memory: 2 GB
  • Form Factor: Plug-in Card
  • Memory Technology: GDDR5
  • Chipset Model: GT 730
  • Card Height: Low-profile
  • Chipset Line: GeForce
  • Chipset Series: GT 700
  • DisplayPort: Yes
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.