Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo Lenovo ThinkPad Ethernet Extension Adapter Gen 2 - 1 Port(s) - 1 - Twisted Pair - Desktop 4X90Q84427

Lenovo ThinkPad Ethernet Extension Adapter Gen 2 - 1 Port(s) - 1 - Twisted Pair - Desktop (Discontinued)

  • Mfr # 4X90Q84427
  • Zoro # G603932293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90Q84427
Zoro #
G603932293
UPC #
192330021951
Country of Origin
China

Details

Item
Ethernet Card
Mounting
Desktop
Number of Ports
1
Number of Network (RJ-45) Ports
1
Device Supported
Notebook
Media Type Supported
Twisted Pair
Total Number of Ports
1

Description

We create technology that enables people to challenge and inspire the world, helping them lead more fulfilling and interesting lives. Lenovo offers high-quality products and services, including PCs, including the legendary thinkpad and multimode yoga brands, mobile products, including tablets, apps and, motorola smartphones, workstations, servers, storage, smart TVs.

Thinkpad ethernet extension adapter gen2 is the unique ethernet cable for thinkpad selected systems, enabling ethernet connection and supporting pxe and remote control features. With a small form factor and a cable length of 80 mm, it is convenient and portable. Driver-free, plug and use.

Specifications
  • Weight: 0.08 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.