Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 4XD1B61617 100 Mono USB Headset; Black 4XD1B61617

Lenovo 4XD1B61617 100 Mono USB Headset; Black (Discontinued)

  • Mfr # 4XD1B61617
  • Zoro # G603715421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XD1B61617
Zoro #
G603715421
UPC #
195348460774
Country of Origin
China

Description

Lenovo 100 Mono USB Headset is perfect blend of on-ear business-ready Mono USB Headset with rotatable boom microphone and passive noise cancellation for clear audio for VoIP calls. It works with all leading Unified Communication platforms. It is light-weighted for all-day wear with comfortability leather and memory-form earcups. With 30 mm drivers with neodymium magnets. it delivers great audio for VoIP calls as well as for music. Adjustable Headband and Boom microphone allows either left-side or right-side wearing. You'll have easy USB-A plug-and-play connectivity and robust 1.8m cord. SpecificationsColor: BlackConnection Type: USB2.0 Type ACable Length/Type: 1.8 mWeight: 84.50g (0.19lb)Audio Out: NAWarranty Type: CRUControls: NADriver: 30 mmFrequency Range: 20~20 KHzImpedance: 32 OhmPower Requirement: 50 mARMS Power: 20 mWSensitivity: 116+;/-3 dB at 1KHz/0.179 VAudio Input: USB 2.0Brand: LenovoOS Requirements: Windows 10Weight: 0.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.