This item is Discontinued.

Lenovo Lenovo Drive Bay Adapter for 3.5" Internal - 1 x Total Bay - 1 x 3.5" Bay 4XF0K93941

Lenovo Drive Bay Adapter for 3.5" Internal - 1 x Total Bay - 1 x 3.5" Bay (Discontinued)

  • Mfr # 4XF0K93941
  • Zoro # G503717396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XF0K93941
Zoro #
G503717396
UPC #
190151891043
Country of Origin
China

Dimensions

Height
1.1"
Width
4.4"
Depth
6.1"
Compatible Drive Bay Width
3.5"

Details

Item
Drive Bay Adapter
Compatibility
Lenovo ThinkCenter Server
Number of Total Expansion Bays
1
Number of 3.5" Bays
1

Description

We create technology that enables people to challenge and inspire the world, helping them lead more fulfilling and interesting lives. Lenovo offers high-quality products and services, including pcs, including the legendary thinkpad and multimode yoga brands, mobile products, including tablets, apps and, motorola smartphones, workstations, servers, storage, smart tvs.

Compatibility
  • Lenovo ThinkCenter Server
Specifications
  • Size: 3.5"
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.