
Lenovo 57Y4303 Security Cable Lock Security Cables / Wiring / Connectors (Discontinued)
- Mfr # 57Y4303
- Zoro # G004035104
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57Y4303
Zoro #
G004035104
UPC #
885600368848
Country of Origin
China
Dimensions
Cable Diameter
0.18"
Cable Length
4.99 ft
Details
Material
Zinc Alloy
Features
One piece design for easy use, Convenient Velcro strap tie for cable management for travel or storage.
Device Supported
Docking Station
Lock Configuration Type
Keyed Lock
Compatibility
Notebook, Docking Station, Desktop Computer, Flat Panel Monitor, ThinkCentre System, Lenovo - ThinkStation S10, D10, E20, S20, D20, C20, C20X
Item
Cable Lock
Description
Lenovo creates and builds exceptionally engineered personal technology, but we are much more than a tech company. We are defining a new way of doing things as a next generation global company. That means we are years ahead of the game in terms of understanding what it will take to win 5, 10 years from now. The Lenovo Security Cable Lock allows customers to manage physical security access within the enterprise, offices, schools, libraries and research labs. Cable locks help reduce theft, and increase physical asset security protection for laptops, laptop doc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.