Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo 600 BT Silent Mouse

  • Mfr # GY50X88832

  • Zoro # G011787430


product price: $33.65
/ea

Key Features

Color
Gray
Width
4.2 in
Height
1.1 in
Package Contents
600 Bluetooth Silent Mouse, 1 x AA Battery, Setup Poster, Warranty Poster
Total Number of Buttons
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GY50X88832
Zoro #
G011787430
UPC #
-
Country of Origin
China

Dimensions

Width
4.2 in
Height
1.1 in
Depth
2.3 in

Details

Item
Mouse
Color
Gray
Package Contents
600 Bluetooth Silent Mouse, 1 x AA Battery, Setup Poster, Warranty Poster
Total Number of Buttons
3
Battery Included
Yes
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth
Movement Detection
Blue Optical
Operating System Compatibility
Windows 10
Movement Resolution (dpi)
2400
Pointing Device Connectivity Technology
Wireless
Scrolling Directions
Vertical
Pointing Device Features
Swift Pair, Silent, Multi-host Support, Adjustable DPI
Ergonomic Fit
Symmetrical
Battery Chemistry
Alkaline
Includes
600 Bluetooth Silent Mouse 1 x AA Battery Setup Poster Warranty Poster
Number of Buttons
3

Description

Lenovo 600 BT Silent Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.