Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 600 Mouse W Bat GY50U89282

Lenovo 600 Mouse W Bat (Discontinued)

  • Mfr # GY50U89282
  • Zoro # G2232304
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GY50U89282
Zoro #
G2232304
UPC #
193386163381
Country of Origin
Unknown

Dimensions

Width
3.3"
Height
1.8"
Depth
4.6"

Details

Color
Black
Product Type
Mouse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.