
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GY50U89282
Zoro #
G311787413
UPC #
-
Country of Origin
China
Dimensions
Width
3.3"
Height
1.8"
Depth
4.6"
Details
Item
Mouse
Color
Black
Pointing Device Host Interface
USB Type A
Movement Detection
Optical
Device Supported
Desktop PC
Total Number of Buttons
7
Wireless Operating Frequency
2.40 GHz
Pointing Device Connectivity Technology
Wireless
Movement Resolution (dpi)
2400
Ergonomic Fit
Right-handed
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Description
Lenovo 600 Mouse w bat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.