This item is Discontinued.

Lenovo Lenovo 66AEKCC1US 23.8 in. D24 20 VA FHD Monitor 66AEKCC1US

This item is Discontinued.

Lenovo

Lenovo 66AEKCC1US 23.8 in. D24 20 VA FHD Monitor (Discontinued)

Mfr # 66AEKCC1US
Zoro # G404035254
UPC # 195042743968
Country of Origin China
Category USB Cables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66AEKCC1US
Zoro #
G404035254
UPC #
195042743968
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Specifications
  • Color: Raven Black
  • Machine Type: 66AE
  • Region: NA, LA
  • Display Size: 23.8"
  • View Area: 527.04 x 296.46 mm
  • Panel: Vertical Alignment
  • Aspect Ratio: 16:09
  • Resolution: 1920 x 1080
  • Pixel Pitch: 0.2745 x 0.2745 mm
  • Dot / Pixel Per Inch: 93 dpi
  • View Angle (H / V): 178 / 178
  • Brightness: 250 nits
  • Refresh Rate: 75 Hz (Only for HDMI input)
  • Weight: 10.74 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.