This item is Discontinued.

Lenovo Lenovo 66B8KCC6US 27 in. VA FHD D2730 Monitor 66B8KCC6US

This item is Discontinued.

Lenovo

Lenovo 66B8KCC6US 27 in. VA FHD D2730 Monitor (Discontinued)

Mfr # 66B8KCC6US
Zoro # G103915208
UPC # 195235366875
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66B8KCC6US
Zoro #
G103915208
UPC #
195235366875
Country of Origin
China

Description

Lenovo D27-30 - 66B8KCC6US - 27" VA FHD (1920x1080) / VGA/HDMI 1.4/Audio Out / Non-Touch / 75Hz / 4ms / 72percent NTSC.

Features
  • Eye-Care
  • Cable Lock Slot
  • Cable Management
Specifications
  • Number of Screens: 1
  • Screen Mode: Full HD
  • Panel Technology: Vertical Alignment (VA)
  • Response Time: 4 ms
  • Backlight Technology: WLED
  • Mount Type: Desk Mountable, Wall Mountable
  • Stand Adjustments: Tilt
  • HDMI: Yes
  • VGA: Yes
  • Operating Power Consumption: 33 W
  • Energy Efficiency Class: Aplus
  • Maximum Resolution: 1920 x 1080
  • Standard Refresh Rate: 75 Hz
  • Color Supported: 16.7 Million Colors
  • Native Contrast Ratio: 3,000:1
  • Brightness: 250 Nit
  • Tearing Prevention Technology: FreeSync
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.