Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo 7X06A0FHNA ThinkSystem SR650 Xeon Silver 4208 16GB Server 7X06A0FHNA

Lenovo 7X06A0FHNA ThinkSystem SR650 Xeon Silver 4208 16GB Server (Discontinued)

  • Mfr # 7X06A0FHNA
  • Zoro # G804030712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7X06A0FHNA
Zoro #
G804030712
UPC #
889488468928
Country of Origin
China

Dimensions

Rack Height
2U

Details

Features
ENERGY STAR 2.1; Environmentally Friendly
Includes
Tool-less Rail Kit, Rack Installation Guide, Electronic Publications Flyer, 2.8 m C13-C14 Rack Power Cable.
Series
SR650
Processor Core
Octa-core (8 Core)
Memory Technology
TruDDR4
Number of Occupied Memory Slots
1
Max. Power Supply Wattage
750 W
Processor Speed
2.10 GHz
Processor Type
Xeon Silver
Standard Memory
16 GB
Number of Processors Installed
1
Ethernet Technology
Gigabit Ethernet
Number of Power Supplies Installed
1
Graphics Memory Capacity
16 MB
Number of Total Memory Slots
24
Mounting
Rack
Item
Server
Number of Power Supplies Supported
2
Input Voltage
120V AC, 230V AC
Number of Processors Supported
2
Plug/Connector Type
C13
Controller Type
Serial ATA/600

Description

Lenovo ThinkSystem SR650 is an ideal 2-socket 2U rack server for small businesses up to large enterprises that need industry-leading reliability, management, and security, as well as maximizing performance and flexibility for future growth. The SR650 server is designed to handle a wide range of workloads, such as databases, virtualization and cloud computing, virtual desktop infrastructure (VDI), enterprise applications, collaboration/email, and business analytics and big data.

Features
  • Intel 2.1GHz Xeon Silver 4208
  • 2 processor(s) supported
  • Technology is DDR4 SDRAM
  • 768GB maximum
Specifications
  • Cache Memory (installed): 11MB
  • RAM (installed): 16GB
  • RAM (max): 768GB
  • RAM Technology: DDR4 SDRAM
  • Number of Cores: 8-core
  • Processor Model Number: 4208
  • Processor Speed: 2.1 GHz
  • Processor Type: Xeon Silver
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.