This item is Discontinued.

Lenovo Lenovo 7XB7A00050 3.5 in. 2TB Thinksystem SATA 7.2K 6GB Hot Swap 512N Hard Disk Drive 7XB7A00050

Lenovo 7XB7A00050 3.5 in. 2TB Thinksystem SATA 7.2K 6GB Hot Swap 512N Hard Disk Drive (Discontinued)

  • Mfr # 7XB7A00050
  • Zoro # G903970070
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7XB7A00050
Zoro #
G903970070
UPC #
889488432943
Country of Origin
China

Details

Item
Hard Drive
For Use With
Lenovo ThinkSystem SR550 Server
Interface
SATA
Recording Capacity
2 TB
Speed
7200 RPM
Features
Hot Swappable
Drive Type
Internal
Drive Interface
SATA/600
Compatibility
Lenovo ThinkSystem SR550 Server
Device Supported
Server
Spindle Speed
7200 rpm
Hot Swappable
Yes

Description

2TB Thinksystem SATA 7.2K 6GB Hot Swap 512N Hard Disk Drive

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • Variety of products in each category
  • Options to suit individual needs
  • Superior quality products at low prices
Specifications
  • Product Type: Hard Drive
  • Storage Capacity: 2 TB
  • Drive Interface: SATA
  • Drive Interface Standard: SATA/600
  • Spindle Speed (rpm): 7200
  • Drive Type: Internal
  • Drive Width: 3.5"
  • Hot Swappable: Yes
  • Compatibility: Lenovo ThinkSystem SR550 Server
  • Device Supported: Server

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.