Zoro Homepage

Lenovo AC Adapter - 20 V DC/2.25 A Output

  • Mfr # 00HM616

  • Zoro # G713368104


product price: $71.15
/ea

Key Features

Output Voltage
20 V DC
Maximum Output Current
2.25 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00HM616
Zoro #
G713368104
UPC #
-
Country of Origin
China

Details

Output Voltage
20 V DC
Maximum Output Current
2.25 A
Item
AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.