Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Lenovo AC Adapter - 5 V DC Output 4X20E75131

Lenovo AC Adapter - 5 V DC Output (Discontinued)

  • Mfr # 4X20E75131
  • Zoro # G2551907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E75131
Zoro #
G2551907
UPC #
190151931923
Country of Origin
Unknown

Dimensions

Width
2.4"
Height
1.1"
Depth
2.9"

Details

Compatibility
Lenovo ThinkPad X1 Tablet PC
Package Type
Retail
Output Voltage
5 V DC
Product Type
AC Adapter
Device Supported
USB Device
USB
Yes

Description

This LENOVO brand USB-C 45W AC Adapter has a width of 2.4", a height of 1.1", and a depth of 2.9". It has an output voltage of 5 V DC and a product type of AC Adapter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.