
Lenovo Battery - For Notebook - Battery Rechargeable - 4050 mAh - 11.1 V DC
Mfr # 5B10K88047
Zoro # G913368393
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Battery Rechargeable
Yes
Output Voltage
11.1 V DC
Battery Capacity
4050 mAh
Compatibility
Lenovo IdeaPad Notebooks: N22, N23, N22-20, N42-20
Battery Chemistry
Lithium Ion (Li-Ion)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5B10K88047
Zoro #
G913368393
UPC #
-
Country of Origin
China
Details
Battery Rechargeable
Yes
Output Voltage
11.1 V DC
Battery Capacity
4050 mAh
Compatibility
Lenovo IdeaPad Notebooks: N22, N23, N22-20, N42-20
Battery Chemistry
Lithium Ion (Li-Ion)
Item
Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.