Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenovo Desktop Options Graphic Adapter - USB 3.0 - 1XHDMI - 1XVGA

  • Mfr # 4X90H20061

  • Zoro # G415942299


product price: $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90H20061
Zoro #
G415942299
UPC #
889233299395
Country of Origin
China

Description

We are committed to developing and producing products that exceed the performance quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards. The Lenovo Universal USB 3.0 to VGA/HDMI Adapter turns an available USB 3.0 port into a display port offering either VGA or HDMI output with support for high-definition 1080p and with audio from HDMI port only. The adapter delivers a convenient external video solution that makes it easy to add multi-monitor capability to a USB enabled desktop or laptop computer Leveraging the USB 3.0 SuperSpeed interface the USB video adapter functions as a convenient external graphics card no additional graphics card required. The adapter delivers smooth high definition content to multiple displays With two video output ports the dual head design of the adapter offers a compact multi-monitor solution across both VGA and HDMI technology. The adapter is installed externally through USB which enables you to add graphics capability to your system without adding a new graphics card Specifications - Host Interface: USB 3.0 - HDMI: Yes - Number of HDMI Outputs: 1 - VGA: Yes - Number of VGA Outputs: Form Factor: - External

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.