
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45N1127
Zoro #
G700899055
UPC #
-
Country of Origin
Unknown
Dimensions
Width
8.1"
Depth
2.5"
Height
0.4"
Battery Size
Proprietary Battery Size
Details
Battery Capacity
2060 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Output Voltage
11.4 V DC
Product Type
Battery
Compatibility
Lenovo ThinkPad T440s Notebook
Description
LENOVO GENUINE 3 CELL 23WH BATTERY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.