
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45N1149
Zoro #
G500899156
UPC #
-
Country of Origin
Unknown
Dimensions
Battery Size
Proprietary Battery Size
Depth
2"
Height
0.8"
Width
8.1"
Details
Output Voltage
10.8 V DC
Battery Capacity
5200 mAh
Product Type
Battery
Battery Chemistry
Lithium Ion (Li-Ion)
Compatibility
Lenovo ThinkPad Notebooks:T440p, L440, L540
Description
LENOVO GENUINE 6 CELL BATTERY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.