Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01AV405
Zoro #
G000898536
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10.4"
Height
2.1"
Battery Size
Proprietary Battery Size
Depth
4.3"
Details
Battery Capacity
2274 mAh
Compatibility
Lenovo ThinkPad T460s Notebook
Product Type
Battery
Output Voltage
11.50 V
Battery Chemistry
Lithium Ion (Li-Ion)
Description
LENOVO GENUINE NEW T460S BATTERY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.