This item is Discontinued.

Lenovo Lenovo GX90M44578 USB-C to VGA Adapter-NA GX90M44578

Lenovo GX90M44578 USB-C to VGA Adapter-NA (Discontinued)

  • Mfr # GX90M44578
  • Zoro # G303762503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX90M44578
Zoro #
G303762503
UPC #
190793952102
Country of Origin
China

Description

The Lenovo USB-C to VGA Adapter turns an USB-C port into a VGA display adapter for connecting to any display, projector or TV with VGA input. The Lenovo USB-C to VGA Adapter can be used to mirror your primary display or to extend your display to double your workspace requiring no extra drivers to be installed. Features: USB-C to VGA conversion delivers high-quality video to your display, projector or TV with resolutions up to 1920x1200. Lightweight, portable and sleek design to accompany your Lenovo system.

Features
  • USB-C to VGA Adapter-NA
Specifications
  • Dimension: 0.47 x 1.06 x 8.74 in.
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.