
Lenovo Notebook Screen - 1920 x 1080 - 15.6" LCD - Full HD In-plane Switching (IPS) Technology
Mfr # 5D10V82413
Zoro # G713469771
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Screen Mode
Full HD
Panel Technology
In-plane Switching (IPS) Technology
Display Screen Technology
Anti-glare
Screen Size
15.6"
Screen Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5D10V82413
Zoro #
G713469771
UPC #
-
Country of Origin
China
Dimensions
Screen Size
15.6"
Details
Screen Mode
Full HD
Panel Technology
In-plane Switching (IPS) Technology
Display Screen Technology
Anti-glare
Screen Type
LCD
Item
Notebook Screen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.