Zoro Homepage

M.2 ER3 240GB RI SATA NHS

  • Mfr # 4XB7A89422

  • Zoro # G216430537


product price: $1,058.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
SATA/600
Endurance Type
Read Intensive
Drive Type
Internal
Endurance (DWPD)
1
Device Supported
Server
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A89422
Zoro #
G216430537
UPC #
889489000000
Country of Origin
Unknown

Dimensions

Width
0.9 in
Length
3.1 in

Details

Drive Interface Standard
SATA/600
Endurance Type
Read Intensive
Drive Type
Internal
Endurance (DWPD)
1
Device Supported
Server
For Use With
Lenovo ThinkSystem Servers: SE350 (7Z46 / 7D1X), SE350 V2 (7DA9), SE360 V2 (7DAM), SE450 (7D8T), SE455 V3 (7DBY), ST250 V3 (7DCF / 7DCE), SR250 V3 (7DCM / 7DCL), SR635 V3 (7D9H / 7D9G), SR655 V3 (7D9F / 7D9E), SR645 V3 (7D9D / 7D9C), SR665 V3 (7D9B / 7D9A), SR675 V3 (7D9Q / 7D9R), ST650 V3 (7D7B / 7D7A), SR630 V3 (7D72 / 7D73), SR650 V3 (7D75 / 7D76), SR850 V3 (7D97 / 7D96), SR860 V3 (7D94 / 7D93), SR950 V3 (7DC5 / 7DC4)
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
240 GB
Environmentally Friendly
Yes
Random 4KB Write
10000IOPS
Interface
SATA
Random 4KB Read
90000IOPS
Maximum Write Transfer Rate
280-MB/s
Maximum Read Transfer Rate
520-MB/s
Endurance (TBW)
430 TB
Item
Solid State Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.