Zoro Homepage

M.2 ER3 480GB RI SATA NHS

  • Mfr # 4XB7A90049

  • Zoro # G216430544


product price: $3,261.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Internal
Device Supported
Server
Storage Capacity
480 GB
Random 4KB Read
90000IOPS
Endurance (TBW)
870 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XB7A90049
Zoro #
G216430544
UPC #
889489000000
Country of Origin
Unknown

Dimensions

Length
3.1 in
Width
0.9 in

Details

Drive Type
Internal
Device Supported
Server
Storage Capacity
480 GB
Random 4KB Read
90000IOPS
Endurance (TBW)
870 TB
Endurance Type
Read Intensive
Maximum Read Transfer Rate
532480-MB/s
Drive Interface Standard
SATA/600
Random 4KB Write
15000IOPS
For Use With
Item
Solid State Drive
Maximum Write Transfer Rate
520-MB/s
Interface
SATA
Endurance (DWPD)
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.