MC T14 G6 U7 16G 512G NOS
- Mfr # 21QDS6DX00
- Zoro # G824297171
product price:Â
$
1,493.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Core
Dodeca-core
Wireless LAN
Yes
Color
Black
Processor Speed
2 GHz
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21QDS6DX00
- Zoro #
- G824297171
- UPC #
- -
- Country of Origin
- United States
- Processor Core
- Dodeca-core
- Wireless LAN
- Yes
- Color
- Black
- Processor Speed
- 2 GHz
- Bluetooth
- Yes
- Number of Cells
- 4
- Processor Type
- Core Ultra 7
- Series
- T14 Gen 6
- Screen Resolution
- 1920 x 1200
- Item
- Notebook
- Screen Mode
- WUXGA
- Drive Type
- SSD
Dimensions
- Screen Size
- 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.