Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Mem Bo 8Gb Pc3-12800 Ddr3L Sodimm 0B47381

Mem Bo 8Gb Pc3-12800 Ddr3L Sodimm (Discontinued)

  • Mfr # 0B47381
  • Zoro # G2529120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0B47381
Zoro #
G2529120
UPC #
887770641158
Country of Origin
Unknown

Dimensions

Length
2.7"
Width
1.2"
Thickness
118.1 mil
Memory Size
8 GB

Details

Number of Pins
204-pin
Product Type
RAM Module
Compatibility
Lenovo Products: ThinkCentre M93p 10AB, ThinkCentre M93z, ThinkPad Edge E145, ThinkPad Edge E431, ThinkPad Edge E440, ThinkPad Edge E445 20B1, ThinkPad Edge E531 6885, 6887, ThinkPad Edge E540, ThinkPad Edge E545, ThinkPad S431, ThinkPad S531 20B0, ThinkPad T431s, ThinkPad T440, ThinkPad T440p 20AN, 20AW, ThinkPad T440s 20AQ, 20AR, ThinkPad T540p, ThinkPad X230, ThinkPad X230i, ThinkPad X230s 20A3, 20AH, ThinkPad X240
Signal Processing
Unbuffered
Error Checking
Non-parity
Package Contents
8GB PC3-12800 DDR3L-1600MHz SODIMM Memory, Warranty Flyer
Number of Modules
1 x 8GB
Device Supported
Desktop PC
Memory Speed
1600 MHz
Memory Standard
DDR3-1600/PC3-12800
System Memory Technology
DDR3 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.