Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MICE_BO MULTI-DEVICE WL MS X9

  • Mfr # 4Y51R29290

  • Zoro # G215807323


product price: $58.19
/ea

Key Features

Maximum Operating Temperature
104°F (40°C)
Height
1.3 in
Maximum Battery Run Time
3 Month
Pointing Device Cable Length
1.64 ft
Operating System Compatibility
Windows 10, Windows 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y51R29290
Zoro #
G215807323
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in
Pointing Device Cable Length
1.64 ft
Depth
2.3 in
Length
4 in

Details

Maximum Operating Temperature
104°F (40°C)
Maximum Battery Run Time
3 Month
Operating System Compatibility
Windows 10, Windows 11
Pointing Device Features
Silent, Compact Design, Fast Charging, Adjustable DPI
Compatible Devices
Desktop PC
Interfaces
USB Type C
Number of Buttons
5
Platform Supported
PC
Item
Mouse
Power Source
Batteries/Cable
Scroller Type
Scroll Wheel
Movement Detection
Blue Optical
Battery Chemistry
Lithium (Li)
Bluetooth Version
5
Minimum Operating Temperature
32°F (0°C)
Frequency
2.40 GHz
Ergonomic Fit
Symmetrical
Maximum Operating Humidity (Non-condensing)
95%
Pointing Device Wireless Technology
Bluetooth/Radio Frequency
Rechargeable
Yes
Wireless Receiver Interface
USB Type C
Color
Gray
Movement Resolution (dpi)
2400
Scrolling Directions
Vertical
Pointing Device Connectivity Technology
Cable/Wireless

Description

MICE_BO LENOVO MULTI-DEVICE WL MS X9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.